Elkay Harmony™ 1-Bowl Undermount Bar Sink in Lustrous Highlighted Satin
EELUH129
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- CSA Certified
- CSA B45.4
- Capacity
- 3.1 gal
- Collection
- Harmony™
- Color Finish
- Lustrous Highlighted Satin
- Color Finish Category
- Stainless Steel
- Depth
- 7 in
- Drain Location
- Center
- Drain Opening
- 2 in
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Undermount
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 1
- Number of Holes
- No Hole
- Origin
- Domestic
- Overall Sink Size
- 14-1/2 in X 11-3/4
- Package Quantity
- 1
- Side Spray
- No
- Sink Bowl Size
- 12 in x 9-1/4 in x 7 in
- Thickness
- 0.0460 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday