1-Hole Pull-Down Spray Faucet with Single Lever Handle in Antique Steel

You last purchased this on
 
Elkay

Harmony™ 1-Hole Pull-Down Spray Faucet with Single Lever Handle in Antique Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Harmony™ 1-Hole Pull-Down Spray Faucet with Single Lever Handle in Antique Steel

  • Fast #
  • Part #ELKHA4032AS
  • Item #4219564
  • Manufacturer Part #LKHA4032AS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Harmony™
Color Finish Category:
Stainless Steel
Color Finish Name:
Antique Steel
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
17 in
Material:
Brass
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
13-1/4 in
Spout Reach:
7-3/8 in
Spout Swivel:
360°
Spout Type:
Pull Down
Style:
Traditional
WaterSense Labeled:
No
Width:
9-1/2 in