1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle in Brushed Nickel
Harmony™ 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach 9 11/16"
- Spout swivels 170°
- Spout height: 12"
- 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
- Stainless steel braided hand spray hose
- Brushed Nickel
- Ceramic disc cartridge
- Flow Rate: 2.2 GPM
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Harmony™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-3/8 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 9-13/16 in
- Spout Swivel:
- 170°
- Spout Type:
- Pull Out
- Trim Only:
- No
- Width:
- 11-3/4 in