Harmony™ 1 Hole Stainless Steel Double Bowl Universal Mount Kitchen Sink

Part #ELKHSR2509RPD1  |  Item #4492243  |  Manufacturer Part #LKHSR2509RPD1

$ 645.70 EACH

Number of Holes:

1 Hole

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • SLIM RIM: Install sink as a drop-in or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 18.6 gal

Center Bowl Size: 11 in x 17-11/16 in x 9 in

Collection: Harmony™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Diameter: 3-3/8 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-3/8 in

Gauge: 18

Hardware Included: Yes

Height: 9 in

IAPMO Listed: Yes

Length: 33 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 11 in x 17-11/16 in x 9 in

Side Spray: No

Sink Bowl Size: 18 in x 18-1/2 in x 9 in

Sink Bowl Size Left: 18 in x 18-1/2 in x 9 in

Sink Depth: 9 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Traditional

Thickness: 0.0461 in

Weight: 19.55

Width: 22 in