18-1/2 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 18-1/2 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 18-1/2 x 18-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

  • Fast #
  • Part #EELUH1616
  • Item #1884247
  • Manufacturer Part #ELUH1616
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name

Frequently Purchased Together

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
7-7/8 in
Basin Length:
16 in
Basin Width:
16 in
CSA Certified:
CSA B45.4
Capacity:
8.2 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
7-7/8 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
No
Height:
7-7/8 in
IAPMO Listed -:
Yes
Installation Type:
Undermount
Length:
18-1/2 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Square
Side Spray:
No
Sink Bowl Size:
16 in x 16 in x 7-7/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-1/2 in x 18-1/2 in
Style:
Traditional
Thickness:
0.0460 in
Weight:
10 lb
Width:
18-1/2 in