31-1/2 x 21-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone™ Classic 31-1/2 x 21-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone™ Classic 31-1/2 x 21-1/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH3221R
  • Item #1441921
  • Manufacturer Part #ELUH3221R
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
BAA Compliant:
Yes
Basin Depth:
5-14/25 in
CSA Certified:
CSA B45.4
Capacity:
12.1 gal
Collection:
Lustertone™ Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Center, Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
Hardware Included:
No
Height:
7-1/2 in
IAPMO Listed -:
Yes
Length:
31-1/2 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Left:
21 in x 18-5/8 in x 7-1/2 in
Sink Bowl Size, Right:
7 in x 14-1/8 in x 5-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 21-1/8 in
Style:
Traditional
Thickness:
0.0460 in
Weight:
15.3 lb
Width:
21-1/8 in