Stainless Steel Double Bowl Stainless Steel Undermount Kitchen Sink with Rear Center Drain in Lustrous Highlighted Stainless Steel Satin Stainless Steel
Harmony™ Stainless Steel Double Bowl Stainless Steel Undermount Kitchen Sink with Rear Center Drain in Lustrous Highlighted Stainless Steel Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 5-469/500 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 13.41 gal
- Collection:
- Harmony™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 7-1/2 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 36-1/4 in
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 11-3/4 in x 13-1/4 in x 5-15/16 in
- Sink Bowl Size, Left:
- 11-3/4 in x 13-1/4 in x 5-469/500 in
- Sink Bowl Size, Right:
- 21 in x 18-5/8 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 36-1/4 in x 21-1/8 in
- Style:
- Transitional
- Thickness:
- 0.0460 in
- Type:
- EELUH3621L
- Weight:
- 17.85 lb
- Width:
- 21-1/8 in