Elkay Harmony™ 2-Bowl Undermount Sink in Lustrous Highlighted Satin

EELUH311910R

Color Finish

(Pricing is for Lustrous Highlighted Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 16" X 17 1/2"
  • Right bowl size: 11 1/2" X 15" X 7 1/2"
  • Sound Guard® undercoating
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • Template Included
  • This Elkay product is proudly made in the USA.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 17-1/2 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
15.6 gal
Center Bowl Size
11-1/2 in x 15 in x 7-1/2 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
31-1/4 in x 20 in
Package Quantity
1
Right Bowl Size
11-1/2 in x 15 in x 7-1/2 in
Side Spray
No
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday