Elkay Harmony™ 3-Bowl Stainless Steel Undermount Kitchen Sink in Lustrous Highlighted Satin

EELUH3920DBG

Color Finish

(Pricing is for Lustrous Highlighted Satin)

$1856.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes ELUH3920 sink, LKWOBG1617SS bottom grid, LKWOBG1115SS bottom grid, 2 LK99 drains
  • KIT INCLUDES: ELUH3920 sink, one LKWOBG1617SS bottom grid, one LKWOBG1115SS bottom grid, two LK99 drains.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 17-1/2 in x 10 in
CSA Certified
CSA B45.4
Capacity
17.5 gal
Center Bowl Size
11-1/2 in x 15 in x 7-1/2 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
3
Overall Sink Size
39-1/2 in x 20 in
Right Bowl Size
7 in x 14-1/8 in x 5-9/16 in
Side Spray
No
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday