Elkay

Harmony™ 32-3/4 x 21-11/16 in. Double Bowl Undermount Sink Kit Lustrous Highlighted Satin

Part #EELUH32229PD  |  Manufacturer Part #ELUH32229PD

Color/Finish:
Lustrous Highlighted Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 18.5 gal

Center Bowl Size: 14-1/2 in x 18-5/16 in x 9 in

Collection: Harmony™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

Height: 9 in

IAPMO Listed: Yes

Length: 32-3/4 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 14-1/2 in x 18 in

Right Bowl Size: 14-1/2 in x 15-5/16 in x 6 in

Side Spray: No

Sink Bowl Size: 14-1/2 in x 15-5/16 in x 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Width: 21-13/16 in