33 x 22 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Hammered
Harmony™ 33 x 22 in. No Hole Copper Single Bowl Undermount Kitchen Sink in Antique Hammered
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Apron front design is extended to the front panel of the sink, adding a stylish design element to coordinate with your kitchen
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Hammered finish is handcrafted, making each sink unique
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z402
- Application:
- Residential
- CSA Certified:
- CSA B45.12
- Collection:
- Harmony™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Hammered
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 29 in x 18 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Width:
- 22 in