2-Bowl Undermount Kitchen Sink with Perfect Drain in Lustrous Highlighted Satin
Harmony™ 2-Bowl Undermount Kitchen Sink with Perfect Drain in Lustrous Highlighted Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- INCLUDES: Two LKPD1 Perfect Drains and strainers.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 12.8 gal
- Collection:
- Harmony™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 7-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 31-1/4 in
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 16 in x 17-1/2 in x 7-1/2 in
- Sink Bowl Size, Right:
- 11-1/2 in x 15 in x 7-1/2 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Type:
- EELUH3119RPD
- Weight:
- 23.04 lb
- Width:
- 20 in