Elkay Harmony™ Single Handle Kitchen Faucet in Polished Chrome

ELKHA1031CR

Manufacturer Part #: LKHA1031CR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single Lever
  • Chrome finish
  • Pull down spray
  • Deck mount
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Harmony™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
24-7/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
Height
24-7/8 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Side Spray
No
Spout Reach
8-11/16 in
Spout Swivel
170°
Spout Type
Pull Down
Trim Only
No
Width
10-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday