Single Handle Pull Down Kitchen Faucet in Brushed Nickel

You last purchased this on
 
Elkay

Harmony™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Harmony™ Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #ELKHA1031NK
  • Item #4036142
  • Manufacturer Part #LKHA1031NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8 5/8"
  • One hole installation
  • Spout height: 16 1/4"
  • Brushed Nickel
  • Ceramic disc cartridge
  • Easy-clean rubberized spray face
  • Lever handle
  • Flow Rate: 2.2 GPM
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Harmony™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
24-7/8 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
8-11/16 in
Spout Swivel:
170°
Spout Type:
Pull Down
Trim Only:
No
Width:
10-1/8 in