Elkay Harmony™ Undermount Package Kitchen Sink in Lustrous Highlighted Satin

EELUH4020DBG

Color Finish

(Pricing is for Lustrous Highlighted Satin)

$1775.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes ELUH4020 sink, LKWOBG1418SS bottom grid, LKWOBG1316SS bottom grid, 2 LK99 drains
  • KIT INCLUDES: ELUH4020 sink, one LKWOBG1418SS bottom grid, one LKWOBG1316SS bottom grid, two LK99 drains.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 9-7/8 in
CSA Certified
CSA B45.4
Capacity
19.4 gal
Center Bowl Size
7-1/2 in x 15-3/4 in x 5 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
3
Overall Sink Size
40 in x 20-1/2 in
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Side Spray
No
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday