Elkay

Lead Law Compliant 8 Gallon Stainless Steel ADA Water Cooler With Vandal Resistant BUBBLR

Part #EEZSVR8S  |  Manufacturer Part #EZSVR8S

Type:

EEZSVR8S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ASME Specifications: ASME A112.19.3

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

Height: 19-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Side Spray: No

Type: EEZSVR8S

UL Listed: UL 399

Vandal Resistant: Yes

Volts: 115V

Watts: 370

Width: 18-3/8 in