Elkay

Legacy 18 x 18-3/4 x 23-7/8 in. 20 ga Wall Mount Barrier Free Non-Refrigerated Drinking Fountain in Light Gray Granite

Part #EEHFSADL  |  Manufacturer Part #EHFSADL

Color/Finish:
Light Grey Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Barrier-free, ADA design meets adult ADA standards when properly installed.
  • One-piece backsplash and basin polished to a satin finish.
  • Light-touch controls on front and sides for easy operation.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms that also reduces water waste.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

Collection: Legacy

Color Finish: Light Grey Granite

Color Finish Category: Greys

GSA Approved: No

Gauge: 20

Height: 23-7/8 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

Width: 18 in