22 in. 14 gph Wall Mount Water Cooler in Light Grey
Legacy 22 in. 14 gph Wall Mount Water Cooler in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Compact wall mount design allows for flexible installation height and easy floor maintenance.
- Rated for indoor use.
- Vinyl clad finish is durable and attractive.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Foodservice
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 14 gph
- Gauge (metal):
- 18 ga
- Height:
- 22 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Aluminum
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Side Spray:
- No
- Type:
- EEWCA14L1Z
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 600 W
- Width:
- 14-1/2 in