Elkay Legacy 325 W 6.9 gph Wall Mount Full Recessed ADA Water Cooler in Stainless Steel

EEHFRAM7K

Manufacturer Part #: EHFRAM7K

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fully-recessed design allows for obstacle free walkways
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction
  • Includes lever type glass filler
  • Stainless steel finish is corrosion resistant and attractive
  • Includes mounting box
  • Rated for indoor use

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday