5 gph Gang Floor Mounted Water Cooler Drinking Fountain in Light Grey
This product has been replaced by
Manufacturer Part #FD7003L1Z
Legacy 5 gph Gang Floor Mounted Water Cooler Drinking Fountain in Light Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Traditional small footprint floor mount design allows for space-saving installations.
- Rated for indoor use.
- Vinyl clad finish is durable and attractive.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 5 gph
- Gauge (metal):
- 18 ga
- Height:
- 38 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Pressure - Maximum:
- 20 psi
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Type:
- EFD7005L1Z
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 230 W
- Width:
- 12 in