Elkay Legacy 7.6 gph. Wall- Mount ADA Water Cooler

EEHFSA8L1Z

Flow Rate

8 gph

$1082.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Barrier-free, ADA design meets adult ADA standards when properly installed
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Light-touch controls on front and sides for easy operation
  • One-piece backsplash and basin
  • Rated for indoor use
  • Vinyl clad finish is durable and attractive

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Collection
Legacy
Color Finish
Light Grey
Color Finish Category
Greys
Depth
10 in
Flow Rate
8 gph
Gauge
20
Height
23-7/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Granite
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday