8 gph. Hot and Cold Floor Mountain Water Cooler Grey
Legacy 8 gph. Hot and Cold Floor Mountain Water Cooler Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Provides cold water for refreshing drinks and piping hot water for soups and beverages.
- Traditional floor mount design allows for free-standing or wall backed installations.
- Rated for indoor use.
- Vinyl clad finish is durable and attractive.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 9.7
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Residential, Multi-Family, Classroom, Healthcare, Hospitality, Office
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 41-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Plastic, Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Side Spray:
- No
- Type:
- EEFHA8L1Z
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 920 W
- Width:
- 14-1/2 in