Wall Mount Stainless Steel Indoor Bottle Filling Station

You last purchased this on
 
Elkay

Legacy Wall Mount Stainless Steel Indoor Bottle Filling Station

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Legacy Wall Mount Stainless Steel Indoor Bottle Filling Station

  • Fast #
  • Part #ELJNEM12K
  • Item #2907640
  • Manufacturer Part #LJNEM12K
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical bubbler push button continues to provide water when electrical service is interrupted.
  • Fully-recessed stainless steel design allows for obstacle free walkways.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
4.7
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Legacy
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
12 gph
GSA Approved:
No
Gauge (metal):
16 ga
Height:
54-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Recessed Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
19 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
380 W
Width:
11-3/4 in