Countertop Drinking Fountain Package in Stainless Steel
Legacy Countertop Drinking Fountain Package in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 300 Series stainless steel basin resists stains and corrosion.
- Vandal-resistant bubbler is chrome plated with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.
- Attractive stainless steel modular drinking fountain can be installed into a surface of your choice.
- Rated for indoor or outdoor use.
- Remote button allows flexible positioning of activation.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Indoor, Outdoor
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Drop-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-3/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 14-3/8 in