Floor Mount Water Cooler (Less Refrigerator) in Light Grey Granite
Legacy Floor Mount Water Cooler (Less Refrigerator) in Light Grey Granite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Vinyl clad finish is durable and attractive.
- Traditional floor mount design allows for free-standing or wall backed installations.
- Rated for indoor use.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Legacy
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 41-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Cooler
- Side Spray:
- No
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 18 in