Legacy Floor Mounted Water Cooler in Stainless Steel

Part #EEFWC16S1Z  |  Item #1884281  |  Manufacturer Part #EFWC16S1Z

$ 3,843.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional floor mount design allows for free-standing or wall backed installations.
  • Water cooled condenser for quiet cooling performance in areas of elevated ambient air temperature or dusty environments.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Stainless steel finish is corrosion resistant and attractive.
  • High-capacity refrigeration provides abundant supply of cold water.
  • Rated for indoor use.
  • Stainless steel finish is corrosion resistant and attractive.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 7.8

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Legacy

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 14-1/2 in

Flow Rate: 16 gph

GSA Approved: No

Height: 41-1/2 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: [Floor Mount, Freestanding]

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Watts: 340

Width: 14-1/2 in