0 items

Elkay Legacy Floor Mounting Water Cooler in Light Grey

EEFA14L1Z

Color Finish

(Pricing is for Light Grey)

$1369.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Rated for indoor use
  • Traditional floor mount design allows for free-standing or wall backed installations
  • Vinyl clad finish is durable and attractive

SPECIFICATIONS

ADA Compliant
No
AMP
7.2
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
Legacy
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
14 gph
Height
41-1/2 in
Installation Type
Floor Mount, Freestanding
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
HFC-134a
Self Contained Refrigerant
Yes
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
4.5
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday