Elkay

Legacy Wall Mount Drinking Fountain in Stainless Steel

Part #EEDF310C  |  Manufacturer Part #EDF310C

Installation Type:

Wall Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique stainless steel wall mount design provides service to multiple users at the same time.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor or outdoor use.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.19.3

Application: Residential

Built-In Water Filter: No

CSA Certified: CSA B45.4

Collection: Legacy

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Gauge: 18

Height: 15 in

IAPMO Listed: No

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 52 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Self Contained Refrigerant: No

UL Listed: Yes

Width: 14 in