Louvered Grill in Stainless Steel

Part #EEG1  |  Item #803269  |  Manufacturer Part #EG1

$ 477.00 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with ERS1, ER2 and ECH8 chillers.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 28 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 21 in

Material: Stainless Steel

NSF Certified: No

Number Of Bowls: 1

Origin: Domestic

Product Type: Accessory

Side Spray: No

Sink Installation Type: Drop-in

Width: 1/2 in