Lower Double Panel in Stainless Steel

Part #E27026C  |  Item #1972659  |  Manufacturer Part #27026C

$ 197.25 EACH

Material:

Stainless Steel
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Color Finish: Putty

Color Finish Category: Neutrals

Height: 31/50 in

Length: 38-1/2 in

Material: Stainless Steel

Number Of Bowls: 1

Origin: Domestic

Product Type: Panel

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional

Type: E27026C

Weight: 7.5

Width: 20-9/10 in