Elkay
Lustertone® 1-Bowl Topmount and Undermount Kitchen Sink with Center Drain in Lustrous Highlighted Satin
Part #EDRKAD2217400 | Item #1679914 | Manufacturer Part #DRKAD2217400
Number of Holes
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.3
Application: Classroom
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.4
Capacity: 3.2 gal
Collection: Lustertone®
Color Finish: Lustrous Highlighted Satin
Color Finish Category: Stainless Steel
Depth: 4 in
Drain Location: Center
Drain Opening: 3-1/2 in
GSA Approved: No
Gauge: 18
Hardware Included: Yes
Height: 4 in
IAPMO Listed: Yes
Installation Type: Drop-in
Length: 22 in
Material: Stainless Steel
Material Type: 304
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Domestic
Overall Sink Size: 22 in x 17 in
Side Spray: No
Sink Bowl Size: 16 in x 13-1/2 in x 3-7/8 in
Sink Depth: 4 in
Sink Installation Type: Top Mount
Sink Size Range: 20 in - 25 in
Style: Traditional
Thickness: 0.0461 in
Type: EDRKAD2217400
Width: 17 in