Elkay Lustertone® 1-Bowl Topmount Classroom Sink

EDRKAD222055

Manufacturer Part #: DRKAD2220552

Number of Holes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl Size: 13 1/2" x 16"
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge of Metal: 18; stainless steel
  • Holes: 2
  • Lustertone®
  • Lustrous highlighted satin finish
  • Sink Size: 22" X 19 1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Classroom
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
4.6 gal
Center Size
4 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Overall Sink Size
22 in x 19-1/2 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 5-3/8 in
Sink Installation Type
Top Mount
Thickness
0.0461 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday