1-Bowl Topmount Classroom Sink in Lustrous Highlighted Satin
Lustertone® 1-Bowl Topmount Classroom Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Classroom
- Basin Depth:
- 5-7/8 in
- Basin Length:
- 16 in
- Basin Width:
- 13-1/2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 5.1 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 6 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Bowls:
- 1
- Origin:
- Domestic
- Overflow Included:
- No
- Side Spray:
- No
- Sink Bowl Size:
- 18 in x 13-1/2 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 17 in x 6 in
- Style:
- Transitional
- Thickness:
- 0.0461 in
- Width:
- 17 in