1-Bowl Undermount Kitchen Sink in Lustertone (Less Hole)
Lustertone® 1-Bowl Undermount Kitchen Sink in Lustertone (Less Hole)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Premium, 18 gauge, type 304 stainless steel construction
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- INCLUDES: One LKPD1 Perfect Drain and Strainer.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 12.7 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustertone
- Drain Location:
- Rear Left
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 25-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 23 in x 16-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/2 in x 19-1/4 in
- Thickness:
- 0.0461 in
- Width:
- 19-1/4 in