Elkay

Lustertone® 1 -Hole 2-Bowl Stainless Steel Kitchen Sink

Part #ELR2501  |  Manufacturer Part #LR2501

Number of Holes:

1 Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18-gauge, type 304 nickel bearing stainless steel
  • Left bowl: 14"×18"×8"
  • Right bowl: 13 1/2"×16"×8"
  • Lustertone® satin finish
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating
  • Drain opening: 3 1/2"
  • Bowls are recessed 3/16" below outside edge of sink
  • 1 3/4" radius coved corners
  • Minimum cabinet size: 36"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 14.8 gal

Center Bowl Size: 13-1/2 in x 16 in x 7-3/4 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 7-7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 7-7/8 in

IAPMO Listed: Yes

Installation Type: Self-rimming/Drop-in

Length: 33 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14 in x 18 in x 7-3/4 in

Side Spray: No

Sink Bowl Size: 14 in x 18 in x 7-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Thickness: 0.0461 in

Width: 22 in