Elkay

Lustertone™ 16-1/2 x 20-1/2 in. Undermount Stainless Steel Bar Sink in Lustrous Satin

Part #EELUHAD141850  |  Manufacturer Part #ELUHAD141850

Color/Finish:
Lustrous Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 4.9 gal

Collection: Lustertone™

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 4-7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 4-7/8 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 16-1/2 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 16-1/2 in x 20-1/2 in

Side Spray: No

Sink Bowl Size: 14 in x 18 in x 4-7/8 in

Sink Depth: 4-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Width: 20-1/2 in