Elkay
Lustertone® 17 X 16 Three Hole Single Band SR CLIP SINK *LUSTER Stainless Steel
Part #ELRADQ1716553 | Item #1970436 | Manufacturer Part #LRADQ1716553
Type:
ELRADQ1716553Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.3
Application: Residential
Basin Depth: 5-3/8 in
Basin Length: 14 in
Basin Shape: Rectangle
Basin Width: 10 in
CSA Certified: CSA B45.4
Capacity: 3.0 gal
Collection: Lustertone®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 5-1/2 in
Drain Diameter: 3-1/2 in
Drain Location: Center
Drain Opening: 3-1/2 in
Faucet Included: No
Gauge: 18
Hardware Included: Yes
Height: 5-1/2 in
IAPMO Listed: Yes
Length: 17 in
Material: Stainless Steel
Material Type: 304
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Domestic
Overall Sink Size: 17 in x 16 in
Overflow Included Yes or No: No
Side Spray: No
Sink Bowl Size: 14 in x 10 in x 5-3/8 in
Sink Depth: 5-1/2 in
Sink Installation Type: Drop-in
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in
Style: Traditional
Thickness: 0.0461 in
Type: ELRADQ1716553
Width: 16 in