Elkay Lustertone® 17 x 20 in. 3-Hole 1-Bowl Self-rimming or Drop-in 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin

ELRAD172065PD3

Manufacturer Part #: LRAD172065PD3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

SPECIFICATIONS

ADA Compliant
Yes
Application
Healthcare, Residential
CSA Certified
CSA B125.2, CSA B45.4
Capacity
5 gal
Collection
Lustertone®
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Gauge
18
Height
6-1/2 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Package Quantity
1
Side Spray
No
Sink Bowl Size
14 in x 10 in x 6-3/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Type
ELRAD172065PD3
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday