Elkay Lustertone® 3-Hole 2-Bowl Stainless Steel Kitchen Sink in Satin
ELRAD2922653
SHIPPING INFORMATION
Ships in 4-7 Days
DESCRIPTION
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- Double bowl
- Full spray sound deadening
- Gauge: 18
- Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Premium, 18 gauge, type 304 stainless steel construction
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.3
- Application
- Residential
- Bowl Size Single Or Left
- 11-1/2 in x 16 in x 6-3/8 in
- CSA Certified
- CSA B45.4
- Center Size
- 4 in
- Collection
- Lustertone®
- Color Finish
- Satin Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 6-1/2 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- 3 Hole
- Gauge
- 18
- IAPMO Listed
- Yes
- Installation Type
- Self-Rimming/Drop-In
- Material
- Stainless Steel
- Material Type
- 304
- Number Of Bowls
- 2
- Overall Sink Size
- 29 in x 22 in
- Right Bowl Size
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Size Range
- 26 in - 30 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday