Lustertone® 18 ga 3-Hole 1-Bowl Top Mount Classroom Sink in Lustertone

Part #EDRKADQ222055R4  |  Item #1739903  |  Manufacturer Part #DRKADQ222055R4

$ 638.25 EACH

Color/Finish:
Lustertone

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Classroom

Basin Depth: 5-3/8 in

Basin Length: 16 in

Basin Width: 13-1/2 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 4.6 gal

Center Size: 8 in

Collection: Lustertone®

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Faucet Included: No

GSA Approved: No

Gauge: 18

Hardware Included: Yes

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 22 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 22 in x 19-1/2 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 5-1/2 in

Sink Depth: 5-1/2 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in

Style: Transitional

Thickness: 0.0461 in

Width: 19-1/2 in