19-1/2 x 19 in. Single Deep Bowl Stainless Steel Sink 3 Hole

You last purchased this on
 
Elkay

Lustertone® 19-1/2 x 19 in. Single Deep Bowl Stainless Steel Sink 3 Hole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 19-1/2 x 19 in. Single Deep Bowl Stainless Steel Sink 3 Hole

  • Fast #
  • Part #EDLR1919103
  • Item #5587
  • Manufacturer Part #DLR1919103
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
Basin Depth:
10 in
Basin Length:
16 in
Basin Width:
13-1/2 in
CSA Certified:
CSA B45.4
Capacity:
8.9 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
10-1/8 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Faucet Connection:
NPT, Female
Faucet Material:
Brass
Gauge (metal):
18 ga
Handle Type:
Wristblade
Hardware Included:
Yes
Height:
10-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
19-1/2 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
16 in x 13-1/2 in x 10 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size, Overall:
19-1/2 in x 19 in
Spout Reach:
8-1/2 in
Spout Type:
Bucket Hook
Style:
Traditional
Thickness:
0.0461 in
Type:
EDLR1919103
Weight:
14.5 lb
Width:
19 in