Elkay Lustertone® 2-Bowl Topmount Rectangular Kitchen Sink with Center Drain in Lustertone

EDLR3319100

Manufacturer Part #: DLR3319100

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
CSA Certified
CSA B45.4
Capacity
16.1 gal
Center Bowl Size
14 in x 14 in x 10 in
Collection
Lustertone®
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
10-1/8 in
IAPMO Listed
Yes
Number Of Bowls
2
Number of Holes
No Hole
Origin
Domestic
Package Quantity
1
Right Bowl Size
14 in x 14 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 14 in x 10 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday