Elkay Lustertone® 2-Bowl Undermount Sink in Lustrous Highlighted Satin

EELUH3520R

Manufacturer Part #: ELUH3520R

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound Guard® undercoating
  • Countertop mounting clips included
  • Heavy duty Sound Guard insulation
  • Full undercoating
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 20" X 18" X 8 7/8"
  • Right bowl size: 11 1/2" X 16" X 7 7/8"
  • Optional accessories: Cutting board: CBS1418; Drain: LK35, LK99 or LKKDT35
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
20.6 gal
Collection
Lustertone®
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
9-7/8 in
IAPMO Listed
No
Length
35-1/4 in
Material Type
304L
Number Of Bowls
2
Number of Holes
No Hole
Origin
Domestic
Overall Sink Size
35-1/4 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
20 in x 18 in x 9-7/8 in
Side Spray
No
Sink Bowl Size
11-1/2 in x 16 in x 7-7/8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Greater than 35 in
Thickness
0.0460 in
Width
20-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday