Elkay

Lustertone® 2-Bowl Undermount Sink Kit in Lustrous Highlighted Satin

Part #EELUH311810RPDBG  |  Manufacturer Part #ELUH311810RPDBG

Color/Finish:
Lustrous Highlighted Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Includes ELUH311810RPD sink, LKWOBG1316SS bottom grid, 2 LKPD1 Perfect Drain strainer assemblies
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • KIT INCLUDES: ELUH311810RPD sink, one LKWOBG1316SS bottom grid, two LKPD1 Perfect Drains and Strainers.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 30-3/4 in x 18-1/2 in

Right Bowl Size: 13-1/2 in x 16 in x 10 in

Sink Bowl Size: 13-1/2 in x 16 in x 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in