Elkay Lustertone® 2-Hole 1-Bowl Stainless Steel Top Mount Bar Sink in Lustertone

ELR1517MR2

Manufacturer Part #: LR1517MR2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
4.3 gal
Center Size
4 in
Collection
Lustertone®
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
7-5/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
12 in x 12 in x 7-1/2 in
Sink Installation Type
Top Mount
Sink Material
Stainless Steel
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday