Elkay Lustertone® 2-Hole 1-Bowl Topmount Classroom Sink in Lustrous Highlighted Satin

EDRKAD2217452

Manufacturer Part #: DRKAD2217452

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Classroom
CSA Certified
CSA B45.4
Capacity
3.7 gal
Center Size
11 in
Collection
Lustertone®
Depth
4-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
16 in x 13-1/2 in x 4-3/8 in
Sink Installation Type
Top Mount
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday