2-Hole 1-Bowl Topmount with Single Ledge Sink

You last purchased this on
 
Elkay

Lustertone® 2-Hole 1-Bowl Topmount with Single Ledge Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 2-Hole 1-Bowl Topmount with Single Ledge Sink

  • Fast #
  • Part #EDRKR2217RC
  • Item #803304
  • Manufacturer Part #DRKR2217RC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • KIT INCLUDES: DRKR2217 sink, LKDVR208513LC faucet, LKVR1141A bubbler, LKVR18 strainer; save the time of having to purchase each item separately.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
Application:
Classroom
Basin Depth:
7-1/2 in
Basin Length:
16 in
Basin Width:
13-1/2 in
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.4, CSA B125.2, CSA B125.1
Capacity:
6.6 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Deck Plate Included:
No
Depth:
7-5/8 in
Drain Diameter:
3-1/2 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
3-1/2 in
EcoLogo Certified:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-5/8 in
Faucet Included:
Yes
Faucet Material:
Brass
GSA Approved:
No
Gauge (metal):
18 ga
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
7-5/8 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Sink Kits
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
22 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
16 in x 13-1/2 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 17 in
Spout Height:
9-3/8 in
Spout Reach:
5 in
Spout Type:
Fixed
Style:
Transitional
Thickness:
0.0460 in
Type:
EDRKR2217RC
WaterSense Labeled:
No
Weight:
19 lb
Width:
17 in