2 Hole Stainless Steel Double Bowl Top Mount Kitchen Sink in Lustertone

You last purchased this on
 
Elkay

Lustertone® 2 Hole Stainless Steel Double Bowl Top Mount Kitchen Sink in Lustertone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 2 Hole Stainless Steel Double Bowl Top Mount Kitchen Sink in Lustertone

  • Fast #
  • Part #ELRAD332265PD2
  • Item #7194479
  • Manufacturer Part #LRAD332265PD2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
10.6 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
6-1/8 in
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-3/8 in
Faucet Center Size:
4 in
Faucet Material:
Brass
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
7-1/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
301
Number of Bowls:
2
Number of Holes:
2 Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
13-1/2 in x 16 in x 6-1/8 in
Sink Bowl Size, Center:
13-1/2 in x 16 in x 6-1/8 in
Sink Bowl Size, Left:
13-1/2 in x 16 in x 6-1/8 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 6-1/8 in
Sink Depth:
7-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Spout Height:
4-5/8 in
Spout Reach:
6-1/2 in
Style:
Traditional
Thickness:
0.0461 in
Width:
22 in