Elkay Lustertone™ 2-Hole Single Bowl Stainless Steel Sink

EDRKAD2517552LM

Manufacturer Part #: DRKAD2517552LM

Number of Holes

2 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lustertone®
  • Gauge of Metal: 18; stainless steel
  • Full spray sound deadening
  • Sink Size: 25" x 17" x 5 1/2"
  • Bowl size: 16" X 13 1/2" X 5 1/2"
  • Lustrous highlighted satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Classroom
CSA Certified
CSA B45.4
Capacity
4.6 gal
Collection
Lustertone™
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
5-1/2 in
IAPMO Listed
Yes
Installation Type
Top Mount
Length
25 in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Overall Sink Size
25 in x 17 in
Package Quantity
1
Side Spray
No
Sink Bowl Size
25 in x 17 in x 5-1/2 in
Sink Installation Type
Drop-in
Thickness
0.0461 in
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday