Elkay

Lustertone® 2-Hole Single Bowl Stainless Steel Top Mount Sink in Satin

Part #ELLVR19162  |  Manufacturer Part #LLVR19162

Number of Holes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18-gauge, type 304 nickel bearing stainless steel rim
  • Bowl size: 15 1/2" x 11 3/8" x 6"
  • Underside of sink is fully undercoated
  • Lustertone® satin finish
  • Drain opening is 1 1/2"
  • Standard lavatory type drain fitting
  • Minimum cabinet size: 24"
  • Overflow assembly included
  • This Elkay product is proudly made in the USA.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 2.3 gal

Collection: Lustertone®

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Center

Drain Opening: 1-1/2 in

Gauge: 18

Height: 6 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 19-5/8 in

Material: Stainless Steel

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 2 Hole

Origin: Domestic

Overall Sink Size: 19-5/8 in x 16-11/16 in

Pedestal Only - FEI: No

Side Spray: No

Sink Bowl Size: 15-1/2 in x 11-3/8 in x 6 in

Sink Depth: 6 in

Sink Installation Type: Top Mount

Thickness: 0.0461 in

Vessel Only - FEI: Yes

Width: 16-11/16 in